LEVITON #62460-15S

Network Patch Cable Category 6 - 15 ft 4 Pair UTP

SKU: 07847713390
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CMR
Jacket Material: PVC
Cable Color: Gray
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Gray Boot
End Type B: Plug, Gray Boot
Length - Metric: 4.6m
Length - Imperial: 15 ft.
Manufacturer Series: eXtreme 6+
Description
Copper Media Patch Cords: Assembly Type - Network Patch Cable; Category - 6; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CMR; Jacket Material - PVC; Cable Color - Gray; End Connector - A - Modular, 8-Wire T568A/B; End Connector - B - Modular, 8-Wire T568A/B; End Type A - Plug, Gray Boot; End Type B - Plug, Gray Boot; Length - Metric - 4.6m; Length - Imperial - 15 ft; Manufacturer Series - eXtreme 6+