LEVITON #6D460-3L

Modular Patch Cord 3 ft 4 Pair UTP

SKU: 07847734486
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Material: PVC
Cable Color: Blue
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: Plug, Bootless Snagless
End Type B: Plug, Bootless Snagless
Length - Imperial: 3 ft.
Manufacturer Series: eXtreme 6+ SlimLine
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Material - PVC; Cable Color - Blue; End Connector - A - Modular, 8-Wire T568B; End Connector - B - Modular, 8-Wire T568B; End Type A - Plug, Bootless Snagless; End Type B - Plug, Bootless Snagless; Length - Imperial - 3 ft; Manufacturer Series - eXtreme® 6+ SlimLine