Menu Search
LEGRAND - QUIKTRON #576-110-020

Patch Cord; Cat 6; 24 AWG; Blue; 20 ft. (6.09m)

SKU # 78516898929 Manufacturer Series: Value Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Color: Blue
End Connector: RJ45, RJ45
End Type: Booted : Booted
Length - Metric: 6.09m
Length: 20 ft.

Quiktron's Cat6 patch cables deliver uncompromising performance and exceptional value. Each cable meets or exceeds Cat6 TIA/EIA-568-B-2.1 standards and are designed to handle bandwidth intensive applications. The pairs in these cables feature a high tolerance twist design that helps maintain the twist spacing up to the termination point. This drastically reduces both impedance and structural return loss (SRL) as compared to standard Cat5e wire and keeps Near-End Crosstalk (NEXT) levels to a minimum.