Menu Search
LEGRAND - QUIKTRON #566-110-007

Non-Booted Patch Cable, Cat 6, U/UTP Cable, 24 AWG

SKU # 78516898944 Manufacturer Series: Value
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Non-Booted Patch Cable
Category: 6
Cable Type: U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Solid
Jacket Rating: CM
Shielded: UTP
Color: Blue
End Connector: RJ45 Plug
Length - Metric: 2.13 m
Length: 7 ft.

Quiktron's value series non-booted Cat6 patch cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high quality wire and a shortened body plug, these Cat6 patch cords keep near-end crosstalk (NEXT) levels to a minimum while providing the necessary bandwidth to support mission critical applications.