Menu Search

LEGRAND - ORTRONICS #OR-SPCA615-06

TechChoice Patch Cord, Modular; Cat 6; 24 AWG; Blue; 15 ft. (4.6m)

SKU: 66287567858
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Blue
End Connector - A: 8 Position RJ-45 Modular Plug
End Connector - B: 8 Position RJ-45 Modular Plug
Length - Metric: 4.6m
Length - Imperial: 15 ft.