Menu Search
LEGRAND - ORTRONICS #OR-MC5E10-08

Clarity Patch Cord, Modular; Cat 5e; 4 Pair UTP; 24 AWG; Gray; 10 ft.

SKU # 78094890723
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Gray
End Connector: Modular, 8-Wire T568B : Modular, 8-Wire T568B
End Type: Plug, Clear Boot, Snagless : Plug, Clear Boot, Snagless
Length: 10 ft.

Additional Info: Icon Compatible