Menu Search
Copper Media Patch Cords Patch Cord, Modular; Cat 5e; 24 AWG; Red; 9 ft. (2.7m)
LEGRAND - ORTRONICS #OR-MC5E09-02

Clarity Patch Cord, Modular; Cat 5e; 24 AWG; Red; 9 ft. (2.7m)

SKU # 66287546106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Modular Patch Cord
Category: 5e
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Red
End Connector - A: Plug, HSG, eight-contact, RJ45, high performance
End Connector - B: Plug, HSG, eight-contact, RJ45, high performance
Length - Metric: 2.7m
Length - Imperial: 9 ft.

Additional Info: Cable Diameter: 0.279 in. (7.1mm), Contact Material: Phosphor Bronze, Typical Applications: 10Base-T, 100Base-TX, 1000Base-T, 1000Base-TX, 155 Mb/s ATM, 1 Gb/s ATM (CB1G)