Menu Search

LEGRAND - ORTRONICS #OR-MC5E03-07

Clarity Patch Cord, Modular; Cat 5e; 24 AWG; Purple; 3 ft. (0.9m)

SKU: 66287546596
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 5e
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Purple
End Connector - A: Plug, HSG, eight-contact, RJ45, high performance
End Connector - B: Plug, HSG, eight-contact, RJ45, high performance
Length - Metric: 0.9m
Length - Imperial: 3 ft.
Additional Info: Cable Diameter: 0.279 in. (7.1mm), Contact Material: Phosphor Bronze, Typical Applications: 10Base-T, 100Base-TX, 1000Base-T, 1000Base-TX, 155 Mb/s ATM, 1 Gb/s ATM (CB1G)