LEGRAND - ORTRONICS #OR-MC61007-05

Patch Cord, Modular, 0.295 in. Dia x 7 ft L, Green

SKU: 66287562026
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: 10G Base-T Patch Cord
Category: 6A
Cable Type: 4 Pair UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Green
End Connector - A: Plug, HSG, Eight-contact, RJ45, High Performance with 10G Internal Barrier
End Connector - B: Plug, HSG, Eight-contact, RJ45, High Performance with 10G Internal Barrier
End Type A: Plug, Yellow Boot
End Type B: Plug, Yellow Boot
Length - Metric: 2.1m
Length - Imperial: 7 ft.
Manufacturer Series: Clarity
Description
Copper Media Patch Cords: Assembly Type - 10G Base-T Patch Cord; Category - 6A; Cable Type - 4 Pair UTP; Conductor Size - AWG - 26; Conductor Stranding - Stranded; Jacket Rating - CM; Jacket Material - PVC; Cable Color - Green; End Connector - A - Plug, HSG, Eight-contact, RJ45, High Performance with 10G Internal Barrier; End Connector - B - Plug, HSG, Eight-contact, RJ45, High Performance with 10G Internal Barrier; End Type A - Plug, Yellow Boot; End Type B - Plug, Yellow Boot; Length - Metric - 2.1m; Length - Imperial - 7 ft; Additional Information - T568A/B Wiring, Plug Housing Material: Polycarbonate, Contact Material: Phosphor Bronze; Manufacturer Series - Clarity
Additional Info: T568A/B Wiring, Plug Housing Material: Polycarbonate, Contact Material: Phosphor Bronze