Menu Search
Search
LEGRAND - ORTRONICS #OR-MC5E25-06

Clarity Patch Cord, Four-Pair Stranded UTP; Cat 5e; 24 AWG; Blue; 9 ft.

SKU # 66287546100
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Four-Pair Stranded UTP Non-Plenum Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Blue
End Connector: RJ45, RJ45
End Type: Plug, HSG, eight-contact, RJ45, high performance
Length - Metric: 2.7m
Length: 9 ft.

Additional Info: Typical Applications: 10Base-T, 100Base-TX, 1000Base-T, 1000Base-TX, 155 Mb/s ATM, 1 Gb/s ATM (CB1G)