Menu Search
Copper Media Patch Cords Patch Cord; Cat 6; UTP Cable; 24 AWG; Red; 12 ft.
LEGRAND - ORTRONICS #OR-MC612-02

Clarity Patch Cord; Cat 6; UTP Cable; 24 AWG; Red; 12 ft.

SKU # 66287546330
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Patch Cord, Modular
Category: 6
Cable Type: UTP, 4 Pair, Non-plenum
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM flame rating
Jacket Material: PVC
Cable Color: Red
End Connector - A: RJ-45 Modular Plug
End Connector - B: RJ-45 Modular Plug
End Type A: HSG, 8-contact, high-performance
End Type B: HSG, 8-contact, high-performance
Length - Metric: 3.66m
Length - Imperial: 12 ft.