Menu Search
LEGRAND - ORTRONICS #OR-MC603-08

Clarity Patch Cord; Cat 6; UTP Cable; 24 AWG; Gray; 3 ft.

SKU # 66287546333
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord, Modular
Category: 6
Cable Type: UTP, 4 Pair, Non-plenum
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM Flame Rating
Jacket Material: PVC
Shielded: UTP
Color: Gray
End Connector: RJ45, RJ45
End Type: HSG, 8-contact, high-performance : HSG, 8-contact, high-performance
Length - Metric: 0.91m
Length: 3 ft.

Additional Info: Cable Diameter: 0.295 in. (7.5mm), Contact Material: Phosphor Bronze, Typical Applications: IEEE 802.3 1000Base-T (Gigabit Ethernet), TIA/EIA-854 1000Base-TX, ATM CB1G