Menu Search

LEGRAND - ORTRONICS #OR-MC610-08

Clarity Patch Cord; Cat 6; UTP Cable; 24 AWG; Gray; 10 ft.

SKU: 66287545435
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Patch Cord, Modular
Category: 6
Cable Type: UTP, 4 Pair, Non-plenum
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM flame rating
Jacket Material: PVC
Cable Color: Gray
End Connector - A: RJ-45 Modular Plug
End Connector - B: RJ-45 Modular Plug
End Type A: HSG, 8-contact, high-performance
End Type B: HSG, 8-contact, high-performance
Length - Metric: 3.05m
Length - Imperial: 10 ft.