Menu Search
Search
LEGRAND - ORTRONICS #MCTP6I-6-15

Patch Cord, Cat 6, 4 Pair Cable, 15 ft L, Blue, Bootless

SKU # 66287599138 Manufacturer Series: MCTP6I
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6
Cable Type: 4 Pair
Color: Blue
End Type: Bootless : Bootless
Length - Metric: 4.57m
Length: 15 ft.