LEGRAND - ORTRONICS #OR-MC5E10-09

Modular Patch Cord Category [v2] 10 ft 4 Pair UTP

SKU: 66287593079
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 5e
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: Non-Plenum
Jacket Material: PVC
Cable Color: White
End Connector - A: Modular, 8-Wire T568A/B
End Connector - B: Modular, 8-Wire T568A/B
End Type A: Plug, Bootless Snagless
End Type B: Plug, Bootless Snagless
Length - Imperial: 10 ft.
Manufacturer Series: Clarity
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 5e; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CM; Jacket Material - PVC; Cable Color - White; End Connector - A - Modular, 8-Wire T568A/B; End Connector - B - Modular, 8-Wire T568A/B; End Type A - Plug, Bootless Snagless; End Type B - Plug, Bootless Snagless; Length - Imperial - 10 ft; Manufacturer Series - Clarity