Menu Search
LEGRAND - ORTRONICS #OR-SPC607-00

TechChoice Modular Patch Cord Category 6 - 7 ft 4 Pair UTP

SKU # 66287552996
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Black
End Connector - A: 8 Position RJ-45 Modular Plug
End Connector - B: 8 Position RJ-45 Modular Plug
Length - Metric: 2.1m
Length - Imperial: 7 ft.

Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CM; Jacket Material - PVC; Cable Color - Black; End Connector - A - 8 Position RJ-45 Modular Plug; End Connector - B - 8 Position RJ-45 Modular Plug; Length - Metric - 2.1m; Length - Imperial - 7 ft; Manufacturer Series - TechChoice