LEGRAND - ORTRONICS #OR-SPC615-06

Modular Patch Cord Category 6 - 15 ft 4 Pair UTP

SKU: 66287553010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Blue
End Connector - A: 8 Position RJ-45 Modular Plug
End Connector - B: 8 Position RJ-45 Modular Plug
Length - Metric: 4.6m
Length - Imperial: 15 ft.
Manufacturer Series: TechChoice
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CM; Jacket Material - PVC; Cable Color - Blue; End Connector - A - 8 Position RJ-45 Modular Plug; End Connector - B - 8 Position RJ-45 Modular Plug; Length - Metric - 4.6m; Length - Imperial - 15 ft; Manufacturer Series - TechChoice