Log In
Need to Register?
Log In
Log into Your Account
Don't have an account?
Register
Please enter your email address.
Please enter your email address and password below.
Please enter your password.
*
Email Address
*
Password
Forgot Password?
Keep Me Signed In
Log In
Contact
Back
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Chat
Help
Home
Locate
Branches
More
Contact
Back
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Help
Catalog
Your shopping cart is empty.
Shop
Products
Back
Manufacturers
Back
See All Manufacturers
Learn
Resources
Back
Supply Chain Management
Consultative Approach
eProcurement
Global Account Management
Inventory Management
Value Creation
Benefits of an Account
Datacom and Security
Government and Institutional
Hamby Young
Education
Construction
About Us
Back
Branch Locator
Catalog
FAQ
Home
Locate
Branches
More
Contact
Back
Customer Support
Phone: 877-237-9238
Email:
BDecommerce@wescodist.com
Help
Catalog
‹
Copper Media Patch Cords
LEGRAND - ORTRONICS #OR-SPC610-06
Modular Patch Cord Category 6 - 10 ft 4 Pair UTP
SKU:
66287553001
Availability
Loading price and availability...
Please
Log In
or
Register
to view pricing & availability.
Quantity Pricing:
Availability
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Data Sheet 1
Data Sheet 2
Specifications
Assembly Type:
Modular Patch Cord
Category:
6
Cable Type:
4 Pair UTP
Conductor Size - AWG:
24
Conductor Stranding:
Stranded
Jacket Rating:
CM
Jacket Material:
PVC
Cable Color:
Blue
End Connector - A:
8 Position RJ-45 Modular Plug
End Connector - B:
8 Position RJ-45 Modular Plug
Length - Metric:
3m
Length - Imperial:
10 ft.
Manufacturer Series:
TechChoice
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CM; Jacket Material - PVC; Cable Color - Blue; End Connector - A - 8 Position RJ-45 Modular Plug; End Connector - B - 8 Position RJ-45 Modular Plug; Length - Metric - 3.0m; Length - Imperial - 10 ft; Manufacturer Series - TechChoice