LEGRAND - ORTRONICS #OR-SPC5E05-09

TechChoice Modular Patch Cord Category 5e - 5 ft 4 Pair UTP

SKU: 66287552812
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 5e
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: PVC
Cable Color: White
End Connector - A: 8 Position RJ-45 Modular Plug
End Connector - B: 8 Position RJ-45 Modular Plug
Length - Metric: 1.5m
Length - Imperial: 5 ft.
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 5e; Cable Type - 4 Pair UTP; Conductor Size - AWG - 24; Conductor Stranding - Stranded; Jacket Rating - CM; Jacket Material - PVC; Cable Color - White; End Connector - A - 8 Position RJ-45 Modular Plug; End Connector - B - 8 Position RJ-45 Modular Plug; Length - Metric - 1.5m; Length - Imperial - 5 ft; Manufacturer Series - TechChoice