Menu Search
Search
LEGRAND - ORTRONICS #OR-MC6A05-06

Modular Patch Cord, Cat 6A, 4 Pair UTP Cable, 26 AWG

SKU # 66287591797 Manufacturer Series: Clarity
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: 4 Pair UTP
Conductor Size - AWG: 26
Conductor Stranding: Stranded
Jacket Rating: CMR
Jacket Material: PVC
Shielded: UTP
Color: Blue
End Connector: RJ45 Plug
End Type: Straight Pinning
Length - Metric: 1.52m
Length: 5 ft.