Menu Search
Search
LEGRAND - ORTRONICS #MO541-RD20-010

Modular Patch Cord, 4 Pair UTP Cable, 10 ft L

SKU # 66287598820
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Cable Type: 4 Pair UTP
Length - Metric: 3m
Length: 10 ft.