You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
LEGRAND - ORTRONICS #576-115-003

Copper Patch Cord, Cat 6, 4 Pair UTP Cable, 24 AWG, CM

SKU # 66287599050 Manufacturer Series: Value
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Copper Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: 7 x 32 Str
Jacket Rating: CM
Shielded: UTP
Color: Yellow
End Connector: RJ45 Male
End Type: Plug, Snagless Boot
Length - Metric: 0.9m
Length: 3 ft.

Quiktron's Value Series Booted Cat5E Patch Cords are the perfect solution for distributing data, voice and video while keeping costs at a minimum. Our quality import cables are constructed with high-quality wire and a shortened body plug, these Cat5E patc