Menu Search

HUBBELL #HC6AY05

NEXTSPEED® Patch Cord, Modular; Cat 6A; 26 AWG; Yellow; 5 ft. (1.5m)

SKU: 88377898922
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Modular Patch Cord
Category: 6A
Cable Type: UTP
Conductor Size - AWG: 26
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Yellow
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: Plug, Clear Boot, Snagless
End Type B: Plug, Clear Boot, Snagless
Length - Metric: 1.5m
Length - Imperial: 5 ft.