Menu Search

HUBBELL #HC6BK05

NEXTSPEED® Patch Cord, Modular; Cat 6; 24 AWG; Black; 5 ft. (1.5m)

SKU: 88377898802
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Black
End Connector - A: Modular, 8-Wire
End Connector - B: Modular, 8-Wire
End Type A: Plug, Clear Boot, Snagless
End Type B: Plug, Clear Boot, Snagless
Length - Metric: 1.5m
Length - Imperial: 5 ft.
Additional Info: Cable Diameter: 0.224 in (5.6mm), Contact Material: Copper Alloy, Typical Applications: 10GBASE-T TSB-155 (10-Gigabit Ethernet 35-55 meters), 1000BASE-T (Gigabit Ethernet), 10/100BASE-T (Ethernet), 155 Mb/s ATM