Menu Search
HUBBELL #HC5EW07

SPEEDGAIN Patch Cord, Modular; Cat 5e; 24 AWG; White; 7 ft. (2.1m)

SKU # 66262098711
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: UTP
Conductor Size - AWG: 24
Jacket Rating: CM
Jacket Material: PVC
Shielded: UTP
Color: White
End Connector: Modular, 8-Wire : Modular, 8-Wire
End Type: Plug, Clear Boot, Snagless : Plug, Clear Boot, Snagless
Length - Metric: 2.1m
Length: 7 ft.

Additional Info: Cable Diameter: 0.215 in (5.4mm), Contact Material: Copper Alloy, Typical Applications: 1000BASE-T (Gigabit Ethernet), 10/100BASE-T (Ethernet), 155 Mb/s ATM