Patch Cord Category 6 - 10 ft UTP

SKU: 66262085615
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Assembly Type: Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Jacket Material: Thermoplastic
Cable Color: Black
End Connector - A: RJ-45 Plug
End Connector - B: RJ-45 Plug
End Type A: Strain Relief Resists Pull-Out
End Type B: Strain Relief Resists Pull-Out
Length - Metric: 3m
Length - Imperial: 10 ft.
Manufacturer Series: HI-IMPACT
Copper Media Patch Cords: Assembly Type - Patch Cord; Category - 6; Cable Type - UTP; Conductor Size - AWG - 24; Jacket Material - Thermoplastic; Cable Color - Black; End Connector - A - RJ-45 Plug; End Connector - B - RJ-45 Plug; End Type A - Strain Relief Resists Pull-Out; End Type B - Strain Relief Resists Pull-Out; Length - Metric - 3.0m; Length - Imperial - 10 ft; Additional Information - Cable Diameter: 0.250 in (6.3mm), Contact Material: Copper Alloy; Manufacturer Series - HI-IMPACT
Additional Info: Cable Diameter: 0.250 in (6.3mm), Contact Material: Copper Alloy