Menu Search
Copper Media Patch Cords Patch Cord, Cat 6A, 8C UTP Cable, 24 AWG, Stranded, Red

HUBBELL #HC6AR07

Patch Cord, Cat 6A, 8C UTP Cable, 24 AWG, Stranded, Red

SKU #66262023082
Manufacturer Series: NEXTSPEED
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Assembly Type: 10G Base-T Patch Cord
Category: 6A
Cable Type: 8C UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Jacket Material: Dual Layer Flame Retardant PVC
Cable Color: Red
End Connector - A: RJ45 Male
End Connector - B: RJ45 Male
End Type A: Plug, Booted
End Type B: Plug, Booted
Length - Metric: 2.13m
Length - Imperial: 7 ft.