Menu Search
Copper Media Patch Cords Patch Cord; 28 AWG; Black; 60 ft. (18.3m)

HUBBELL #VGA660BK

X-End Patch Cord; 28 AWG; Black; 60 ft. (18.3m)

SKU #66262028681
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Patch Cord
Conductor Size - AWG: 28
Jacket Rating: CM
Cable Color: Black
End Connector - A: Male 8-Pin
End Connector - B: Male 8-Pin
End Type A: Superior Strain Relief
End Type B: Superior Strain Relief
Length - Metric: 18.3m
Length - Imperial: 60 ft.

Additional Info: Cable Diameter: 0.320 in (8.1mm), Non-Plenum