Menu Search
Copper Media Patch Cords Patch Cord; 28 AWG; Black; 45 ft. (13.7m)
HUBBELL #VGA6P45BK

X-End Patch Cord; 28 AWG; Black; 45 ft. (13.7m)

SKU # 66262028698
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Assembly Type: Patch Cord
Conductor Size - AWG: 28
Jacket Rating: CM
Cable Color: Black
End Connector - A: Male 8-Pin
End Connector - B: Male 8-Pin
End Type A: Superior Strain Relief
End Type B: Superior Strain Relief
Length - Metric: 13.7m
Length - Imperial: 45 ft.

Additional Info: Cable Diameter: 0.320 in (8.1mm), Plenum