Menu Search

HUBBELL #HC6GY20

Patch Cord, 10/100/1000 Base-T; Cat 6; 24 AWG; Gray; 20 ft. (6m)

SKU #66262098675
Manufacturer Series: Slimline
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: 10/100/1000 Base-T Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Gray
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
Length - Metric: 6m
Length - Imperial: 20 ft.