HUBBELL #HC6GN03

Modular Patch Cord Category 6 - 3 ft UTP

SKU: 88377898960
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: UTP
Conductor Size - AWG: 24
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Green
End Connector - A: Modular, 8-Wire
End Connector - B: Modular, 8-Wire
End Type A: Plug, Clear Boot, Snagless
End Type B: Plug, Clear Boot, Snagless
Length - Metric: 0.9m
Length - Imperial: 3 ft.
Manufacturer Series: NEXTSPEED
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 6; Cable Type - UTP; Conductor Size - AWG - 24; Jacket Rating - CM; Jacket Material - PVC; Cable Color - Green; End Connector - A - Modular, 8-Wire; End Connector - B - Modular, 8-Wire; End Type A - Plug, Clear Boot, Snagless; End Type B - Plug, Clear Boot, Snagless; Length - Metric - 0.9m; Length - Imperial - 3 ft; Additional Information - Cable Diameter: 0.224 in (5.6mm), Contact Material: Copper Alloy, Typical Applications: 10GBASE-T TSB-155 (10-Gigabit Ethernet 35-55 meters), 1000BASE-T (Gigabit Ethernet), 10/100BASE-T (Ethernet), 155 Mb/s ATM; Manufacturer Series - NEXTSPEED
Additional Info: Cable Diameter: 0.224 in (5.6mm), Contact Material: Copper Alloy, Typical Applications: 10GBASE-T TSB-155 (10-Gigabit Ethernet 35-55 meters), 1000BASE-T (Gigabit Ethernet), 10/100BASE-T (Ethernet), 155 Mb/s ATM