HUBBELL #HC5EGY10

Modular Patch Cord Category 5e - 10 ft UTP

SKU: 66262098689
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Modular Patch Cord
Category: 5e
Cable Type: UTP
Conductor Size - AWG: 24
Jacket Rating: CM
Jacket Material: PVC
Cable Color: Gray
End Connector - A: Modular, 8-Wire T568B
End Connector - B: Modular, 8-Wire T568B
End Type A: Plug, Clear Boot, Snagless
End Type B: Plug, Clear Boot, Snagless
Length - Metric: 3m
Length - Imperial: 10 ft.
Manufacturer Series: SPEEDGAIN
Description
Copper Media Patch Cords: Assembly Type - Modular Patch Cord; Category - 5e; Cable Type - UTP; Conductor Size - AWG - 24; Jacket Rating - CM; Jacket Material - PVC; Cable Color - Gray; End Connector - A - Modular, 8-Wire T568B; End Connector - B - Modular, 8-Wire T568B; End Type A - Plug, Clear Boot, Snagless; End Type B - Plug, Clear Boot, Snagless; Length - Metric - 3.0m; Length - Imperial - 10 ft; Manufacturer Series - SPEEDGAIN®