HUBBELL #525PS2R06-1ME

Cable Assembly, Category 5e, 25 Pair Cable, 3.2 ft L

SKU: 66262083970
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: 10/100/1000 Base-T Patch Cord
Category: 5e
Cable Type: 25 Pair
Cable Color: Gray
End Connector - A: RJ-45 Plug
End Connector - B: RJ-45 Plug
Length - Metric: 1m
Length - Imperial: 3.2 ft.
Manufacturer Series: 525PS
Description
Copper Media Patch Cords: Assembly Type - 10/100/1000 Base-T Patch Cord; Category - 5e; Cable Type - 25 Pair; Cable Color - Gray; End Connector - A - RJ-45 Plug; End Connector - B - RJ-45 Plug; Length - Metric - 1.0m; Length - Imperial - 3.2 ft; Additional Information - T568B Wiring, Includes 6 Legs; Manufacturer Series - 525PS
Additional Info: T568B Wiring, Includes 6 Legs