Menu Search
HUBBELL #525PS2225ME

Cable Assembly, 10/100/1000 Base-T; Cat 5e; 25 Pair; 82 ft. (25m)

SKU # 66262084008 Manufacturer Series: 525PS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: 10/100/1000 Base-T Patch Cord
Category: 5E
Cable Type: 25 Pair
End Connector - A: Male to Male
End Connector - B: Male to Male
Length - Metric: 25m
Length - Imperial: 82 ft.

Additional Info: Connector Angles: 180 - 180 degree