Menu Search
HUBBELL #525PS2305E

Cable Assembly, 10/100/1000 Base-T; Cat 5e; 25 Pair; 5 ft. (1.5m)

SKU # 66262083962 Manufacturer Series: 525PS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: 10/100/1000 Base-T Patch Cord
Category: 5E
Cable Type: 25 Pair
Color: Gray
End Connector: Male to Male : Male to Male
Length - Metric: 1.5m
Length: 5 ft.

Additional Info: Connector Angles: 180 - 110 degree