HUBBELL #PC119C5EL3

110 Patch Cord Category 5e - 3 ft

SKU: 66262083602
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: 110 Patch Cord
Category: 5e
Conductor Size - AWG: 22
Conductor Stranding: Stranded/Solid
Cable Color: Yellow
End Connector - A: 110 Connector
End Connector - B: RJ-45 Plug
End Type A: Plug, Clear Cover
End Type B: Plug, Clear Cover
Length - Metric: 0.9m
Length - Imperial: 3 ft.
Manufacturer Series: SPEEDGAIN
Description
Copper Media Patch Cords: Assembly Type - 110 Patch Cord; Category - 5e; Conductor Size - AWG - 22; Conductor Stranding - Stranded/Solid; Cable Color - Yellow; End Connector - A - 110 Connector; End Connector - B - RJ-45 Plug; End Type A - Plug, Clear Cover; End Type B - Plug, Clear Cover; Length - Metric - 0.9m; Length - Imperial - 3 ft; Additional Information - T568B Wiring; Manufacturer Series - SPEEDGAIN
Additional Info: T568B Wiring