Menu Search
CSC #PC-C6E-BLK-005-B

Patch Cord, Modular; Cat 6; 4 Pair UTP; 23 AWG; Black; 5 ft.

SKU # 47009200101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Size - AWG: 23
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Black
End Connector: RJ45, RJ45
End Type: Plug-Black-Boot : Plug-Black-Boot
Length: 5 ft.

Additional Info: 568A/B