Menu Search
Copper Media Patch Cords Patch Cord, Modular; Cat 5e; 4 Pair UTP; 24 AWG; White; 7 ft.
CSC #PC-C5E-WHT-007-B

Patch Cord, Modular; Cat 5e; 4 Pair UTP; 24 AWG; White; 7 ft.

SKU # 47009200068
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Assembly Type: Modular Patch Cord
Category: 5e
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: Non-Plenum
Cable Color: White
End Connector - A: RJ-45 Male Plug
End Connector - B: RJ-45 Male Plug
End Type A: Plug-White-Boot
End Type B: Plug-White-Boot
Length - Imperial: 7 ft.

Additional Info: 568A/B