Menu Search
Search
CSC #PC-C5E-WHT-003-B

Patch Cord, Modular; Cat 5e; 4 Pair UTP; 24 AWG; White; 3 ft.

SKU # 47009200064 Manufacturer Series: CBL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: White
End Connector: RJ45, RJ45
End Type: Plug-White-Boot : Plug-White-Boot
Length: 3 ft.

Additional Info: 568A/B