Menu Search
CSC #PC-C5E-BLU-005-N

Patch Cord, Modular; Cat 5e; 4 Pair UTP; 24 AWG; Blue; 5 ft.

SKU # 47009200740
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: Non-Plenum
Cable Color: Blue
End Connector - A: RJ-45 Male Plug
End Connector - B: RJ-45 Male Plug
End Type A: Plug-No Boot
End Type B: Plug-No Boot
Length - Imperial: 5 ft.

Additional Info: 568A/B