Menu Search
CSC #PC-C5E-BLK-010-N

Patch Cord, Modular; Cat 5e; 4 Pair UTP; 24 AWG; Black; 10 ft.

SKU # 47009200051 Manufacturer Series: CBL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 5E
Cable Type: 4 Pair UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Black
End Connector: RJ45, RJ45
End Type: Plug-No Boot : Plug-No Boot
Length: 10 ft.

Additional Info: 568A/B