Menu Search
Copper Media Patch Cords Patch Cord, Cat 6e, 5 ft L, Yellow, Clear Boot
CSC #PC-C6E-005-YEL-CB

Patch Cord, Cat 6e, 5 ft L, Yellow, Clear Boot

SKU # 47009297690
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Assembly Type: Patch Cord
Category: 6e
Cable Color: Yellow
End Type A: Clear Boot
End Type B: Clear Boot
Length - Metric: 1.52m
Length - Imperial: 5 ft.