Menu Search
Search
CSC #PC-C6E-005-RED-CB

Patch Cord, Cat 6e, 5 ft L, Red, Clear Boot

SKU # 47009297716
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6E
Color: Red
End Type: Clear Boot : Clear Boot
Length - Metric: 1.52m
Length: 5 ft.