Menu Search
Search
CSC #PC-C6E-015-WHT-CB

Patch Cord, Cat 6e, 15 ft L, White, Clear Boot

SKU # 47009297701
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6E
Color: White
End Type: Clear Boot : Clear Boot
Length - Metric: 4.57m
Length: 15 ft.