Menu Search
Search
CSC #PC-C6E-010-GRN-CB

Patch Cord, Cat 6e, 10 ft L, Green, Clear Boot

SKU # 47009297750
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Patch Cord
Category: 6E
Color: Green
End Type: Clear Boot : Clear Boot
Length - Metric: 3.05m
Length: 10 ft.