Menu Search
Copper Media Patch Cords Cable, Ethernet Trunk; 24 Pair; Gray; 49.2 ft. (15m)

CSC #1-1499515-5-PRJ995364-

Cable, Ethernet Trunk; 24 Pair; Gray; 49.2 ft. (15m)

SKU #47610798985
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Ethernet Trunk Cable
Category: High Speed
Cable Type: 24 Pair
Conductor Size - AWG: 24
Jacket Rating: CMR
Cable Color: Gray
Length - Metric: 15m
Length - Imperial: 49.2 ft.

Additional Info: Double Ended, Cable Assembly Type: MRJ-21