Menu Search

CP TECHNOLOGIES #C6-BL-06-O

Clearlinks Patch Cord; Cat 6; 4 Pair; 24 AWG; Blue; 6 ft. (1.8m)

SKU: 78833998507
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Assembly Type: Patch Cord
Category: 6
Cable Type: 4 Pair
Conductor Size - AWG: 24
Jacket Rating: CM
Cable Color: Blue
End Type A: Bootless
End Type B: Bootless
Length - Metric: 1.8m
Length - Imperial: 6 ft.
Additional Info: Contact Material: Gold Plated, Bandwidth: 550 MHz