You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
COMMSCOPE #UC1BBB2-0CF050

Uniprise Patch Cord, Modular; Cat 6; Gray; 50 ft. (15.2m)

SKU # 88410488318
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Stranding: Stranded
Jacket Rating: CM
Shielded: UTP
Color: Gray
End Connector: RJ45, RJ45
Length - Metric: 15.2m
Length: 50 ft.

Additional Info: T568B Wiring, Material: Polycarbonate