Menu Search
Copper Media Patch Cords Patch Cord, Modular; Cat 6; Blue; 5 ft. (1.5m)

COMMSCOPE #CPC3312-0ZF005

GigaSPEED XL® Patch Cord, Modular; Cat 6; Blue; 5 ft. (1.5m)

SKU #88410498478
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair UTP
Conductor Stranding: Stranded
Jacket Rating: Non-Plenum
Cable Color: Blue
End Connector - A: RJ-45 Plug
End Connector - B: RJ-45 Plug
Length - Metric: 1.5m
Length - Imperial: 5 ft.

Additional Info: Material: Copper Alloy, Polycarbonate