Menu Search
COMMSCOPE #CPC3312-08F020

GigaSPEED XL® Patch Cord, Modular; Cat 6; 24 AWG; White; 20 ft. (6m)

SKU # 88410492102
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Modular Patch Cord
Category: 6
Cable Type: 4 Pair U/UTP
Conductor Size - AWG: 24
Conductor Stranding: Stranded
Jacket Rating: Non-Plenum
Color: White
End Connector: RJ45, RJ45
End Type: Plug, Bootless : Plug, Bootless
Length - Metric: 6m
Length: 20 ft.

Additional Info: T568B Wiring, Plug Housing Material: Polycarbonate, Operating Temperature: -10 to 60 Deg C (14 to 140 Deg F)